This item is Discontinued.

Honeywell North Uvex S4201HS Protege Safety Glasses, Black Frame, Gray HS Lens S4201HS

Uvex S4201HS Protege Safety Glasses, Black Frame, Gray HS Lens (Discontinued)

  • Mfr # S4201HS
  • Zoro # G902571681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4201HS
Zoro #
G902571681
UPC #
603390130861
Country of Origin
China

Description

UVEX® S4201HS PROTEGE SAFETY GLASSES, GRAY HS LENS, BLACK FRAME FLOATING LENS DESIGN OFFERS FLEXIBILITY AND FIT. ULTRA-LIGHTWEIGHT AT 27.5 GRAMS FOR ALL DAY COMFORT. SECURE WRAP-AROUND BROW EXPANDS TO FIT A WIDE RANGE OF USERS. DESIGNED WITH PROPRIETARY UVEX FLOATING LENS TECHNOLOGY, AN EXPANDABLE WRAP-AROUND BROW, SOFT TEMPLE TIP PADS AND NOSEPIECE, THE UVEX PROT¿G¿ PROVIDES WORKERS WITH EXCEPTIONAL COMFORT AND FLEXIBLE STYLE. THE UVEX PROT¿G¿ DELIVERS SPORT-STYLING, LIGHTWEIGHT COMFORT AND FLEXIBLE DESIGN ALL WEIGHING LESS THAN AN OUNCE. COMFORT NEVER FELT SO LIGHT. KEY FEATURES:
    PROPRIETARY FLOATING LENS DESIGN OFFERS INCREASED FLEXIBILITY AND FIT ULTRA LIGHTWEIGHT DESIGN AT ONLY 27.5 GRAMS, WEIGHS LESS THAN ONE OUNCE SECURE WRAP-AROUND BROW EXPANDS TO FIT A WIDE RANGE OF USERS SOFT TEMPLE TIP PADS PROVIDE A SECURE FIT SOFT, CLEAR NOSE PADS PREVENT SLIPPING RECOMMENDED INDUSTRIES/USE:
      AGRICULTURE CONSTRUCTION FOOD SERVICES FORESTRY MEDICAL MANUFACTURING MUNICIPAL SERVICES OIL AND GAS PHARMACEUTICAL STEEL AND METALS TRANSPORTATION UTILITIES REGULATIONS:
        ANSI Z87+ - MEETS ANSI Z87+ (HIGH IMPACT) STANDARD ANSI Z.87.1/1989, CA 19,067 - MEETS ANSI.Z.87.1/1989, CA 19,067 SA Z94.3 - CERTIFIED TO THE REQUIREMENTS OF CSA Z94.3 STANDARD MILITARY V0 - MEETS MILITARY V0 BALLISTIC TEST FOR IMPACT

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.