Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8
Mfr # BC86070000
Zoro # G3787402
product price: $8.59
/eaKey Features
Fits Hat Size
6-1/2 to 8
Head Protection Material
Polyethylene
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC86070000
Zoro #
G3787402
UPC #
821812676630
Country of Origin
Mexico
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Bump Cap
Head Protection Material
Polyethylene
Color
Blue
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
Yes
Head Protection Brand
HONEYWELL NORTH
Includes LED Lights
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Number of Suspension Points
Pinlock
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Blue, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.