This item is Discontinued.

No Product Image Available

Workeasy Dyneema Cut Resist Gloves, 3 Cut Level, Gray (Discontinued)

  • Mfr # NSPWE300M
  • Zoro # G707200908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSPWE300M
Zoro #
G707200908
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Workeasy Dyneema Cut Resist Gloves
ANSI/ISEA Cut Level
3
Color
Gray
Coating Material
Polyurethane
Features
Cut Resistant; Flexible; Abrasion Resistant; Lightweight; Puncture Resistant; Comfortable; Durable; Knitted
Application
Multipurpose; Construction; Municipal Service

Description

HPPE Cut Resist Gloves,M,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.