Zoro Homepage

NPT Valve, 2 Way

  • Mfr # V5862A2039

  • Zoro # G4773078


product price: $74.19
/ea

Key Features

Body Material
Brass
Voltage
24V AC
Fits Brand
Honeywell
For Use With Mfr. Model Number
V5862A2039
Standards
UL94-5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5862A2039
Zoro #
G4773078
UPC #
-
Country of Origin
Germany

Details

Item
Electric Globe Control Valve
Body Material
Brass
Voltage
24V AC
Fits Brand
Honeywell
For Use With Mfr. Model Number
V5862A2039
Standards
UL94-5V
Actuator Features
Position Indicator
Actuator Series
M6410; M6435; M7410; M7435
Actuator Ambient Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Actuator Ambient Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Maximum Pressure - Operating
235 psi
Actuator Input Control Signal
Manual
For Media
Water
Stem Material
Stainless Steel
Valve Series
V58

Description

Electric Globe Control Valve, Voltage 24V AC, Body Material Brass, Stem Material Stainless Steel, Standards UL94-5V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.