This item is Discontinued.

Honeywell Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White 50200-40

Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (Discontinued)

  • Mfr # 50200-40
  • Zoro # G909091717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50200-40
Zoro #
G909091717
UPC #
671961502003
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
14.29 in

Details

Voltage
120V
Item
Ceiling Fan
Material
Stainless Steel, Plastic
Housing Color
White
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
No Light
Features
Wet-Rated, Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades

Description

Honeywell ceiling fans make your indoor and outdoor areas comfortable during the stifling summer weather. Enjoy a welcome breeze in your living room or on your porch while making the area look stylish. This multi-position indoor or outdoor ceiling fan provides a truly inspiring fixture for your home. The innovative 5-blade design provides adjustable, and energy-efficient airflow. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor/outdoor fan for rooms up to 400 sq. ft. About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.