
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HPD-100S
Zoro #
G810068983
UPC #
849023082163
Country of Origin
China
Dimensions
Width
5.1 in.
Height
13.5 in.
Depth
8.6 in.
Details
Cover Material
ABS Plastic (Anti-Microbial)
Color
Silver
Voltage
115V - 120V / 60 Hz
Sound Level dB
60 dB
Standards
cTUVus
Material
Metal
Description
The Honeywell Personal Hand Dryer HPD-100S features touchless technology that you can bring to your home! This eco-friendly machine will reduce the need for paper and cloth towels. Equipped with a dual directional air outlet, this machine quickly and easily dries hands in just 15 seconds. The base of the hand dryer is coated with a specially formulated surface treatment to protect your home. This personal hand dryer can be placed on a countertop or mounted to a wall and is ideal for any bathroom, kitchen, or breakroom.
- •High Efficiency: Dries hands in 15 seconds with options for warm or cool dry
- •Quiet Operation: 70 dB rating which is the same noise level as radio, or TV-audio
- •Eco-Friendly: Reduces the need for paper and cloth hand towels!
- •Easy Installation: No need for hard-wiring, simply plug in the power cord and the hand dryer is ready for use
- •Versatile Design: Compactly built to be placed on a countertop or mounted to a wall. A sleek and modern design complements any washroom, bathroom, or kitchen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.