PI Control Valve Body - 1-1/2" NPT, 25 GPM, HVAC Flow Regulator
Mfr # VRN2EQPX0000
Zoro # G015407389
product price: $880.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRN2EQPX0000
Zoro #
G015407389
UPC #
-
Country of Origin
Unknown
Description
The Honeywell 1-1/2 in 25 gpm PI Valve Body is a component classified under valve parts, intended for application in closed-loop heating, ventilating, and air conditioning systems. This two-way dynamic pressure-regulating control valve body rated to regulate flow of hot or chilled water with glycol solutions up to 50% concentration within the specified pressure drop ranges.
Key features include:
- Size: 1-1/2 inch internal (female) NPT connection
- Regulated flow rate: Up to 25 gallons per minute
- Differential pressure regulator is rated for operation at a constant pressure drop across the valve seat within product specifications
- Rolling diaphragm regulator design is tested for ±5% flow control accuracy under laboratory conditions; actual performance may vary depending on system parameters
- Equal percentage flow characteristic using a patented ball insert
- Nickel-chrome plated brass or stainless steel trim options available
- Removable manual operating handle allows manual operation during installation or when actuator power is unavailable
- Upstream test port for venting or attaching a pressure gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.