Zoro Homepage

PI Control Valve Body - 1/2", 3 GPM, NPT, HVAC Flow Regulator

  • Mfr # VRN2AEPX0000

  • Zoro # G015406801


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRN2AEPX0000
Zoro #
G015406801
UPC #
-
Country of Origin
Unknown

Description

The Honeywell 1/2 in 3 gpm PI Valve Body is a component classified under valve parts, intended for installation in closed-loop heating, ventilating, and air conditioning systems. This two-way dynamic pressure-regulating control valve body regulates flow of hot or chilled water with glycol solutions up to 50% within the specified pressure drop ranges. The unit is compatible with factory-mounted actuators (not included) and features internal (female) NPT connections.

Key features include:

  • Size: 1/2 inch with internal NPT connection
  • Regulated maximum flow rate: 3 gallons per minute
  • Regulates flow using a differential pressure regulator across the valve seat
  • Rolling diaphragm regulator design rated for ±5% flow control accuracy
  • Equal percentage flow characteristic via patented ball insert
  • Nickel-chrome plated brass or stainless steel trim components
  • Manual operating handle may be used during installation or when actuator is not powered
  • Upstream test port available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.