Pilot Burner - ZMI 16, 0.8-3.4 kW, Gas Compatible, Threaded Connection
- Mfr # KS75451312
- Zoro # G115389561
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75451312
- Zoro #
- G115389561
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ROD,SI, ZMI 16 L800 Z F.BR 65 is a pilot burner intended for installation with compatible automatic burner control units (e.g., IFS/IFD, PFS/PFD) in systems utilizing forced air supply. It features one ignition and monitoring electrode that functions as an ignition and monitoring electrode for gas burners operating on specified fuel types.
Key features:
- Capacity range: 0.8 to 3.4 kW
- Compatible fuels: natural gas, town gas, LPG
- Burner tube length options: 150 mm to 1000 mm
- Threaded connection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.