Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat, 2.75 in W

  • Mfr # LP916B1074/U

  • Zoro # G716555686


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Includes
Hangers, Mounting Screws, Tinnerman Clips
Number of Dials
Single
Overall Width
2 3/4 in
Fitting Connection
Barbed 1/4 in
Action
Direct and Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP916B1074/U
Zoro #
G716555686
UPC #
085267055772
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Capillary Length
36 in
Air Connection Outside Diameter
1/4 in
Overall Height
5 in
Overall Depth
3 in
Sensor Diameter
3/8 in

Details

Includes
Hangers, Mounting Screws, Tinnerman Clips
Number of Dials
Single
Fitting Connection
Barbed 1/4 in
Action
Direct and Reverse
Pneumatic Thermostat Type
Remote Bulb
Application
Heat or Cool; Heat and Cool
Item
Pneumatic Thermostat
Compatible System Type
Mixed Air Dampers
Air Consumption
0.022 scfm
Temperature Control Range
65 Degrees to 85 Degrees F
Throttling Range
3.5 Degrees F
Maximum Air Pressure
25 psi
Temperature Scale
Celsius/Fahrenheit
Maximum Control Temperature
85 Degrees F
Minimum Throttling
3 psi
Sensor Type
Remote Bulb
Maximum Throttling
9 psi
Thermostat Action
Direct and Reverse
Number of Pipes
2
Minimum Control Temperature
65 Degrees F
Temperature Settings
Single Temperature

Description

Pneumatic Thermostat, Capillary Length 36 in, Air Consumption 0.022 scfm, Throttling Range 3.5 Degrees F, Includes Hangers, Mounting Screws, Tinnerman Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.