Pneumatic Thermostat
Mfr # TP9600A1007/U
Zoro # G816555722
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Temperature Scale
Fahrenheit
Action
Direct
Throttling Range
2 Degrees to 10 Degrees F
Mounting Direction
Vertical
Temperature Settings
Single Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP9600A1007/U
Zoro #
G816555722
UPC #
085267171182
Country of Origin
United States
Dimensions
Air Connection Outside Diameter
1/8 in
Details
Temperature Scale
Fahrenheit
Action
Direct
Throttling Range
2 Degrees to 10 Degrees F
Mounting Direction
Vertical
Temperature Settings
Single Temperature
Thermostat Action
Direct
Includes
Cover
Fitting Connection
Barbed 5/32 in
Maximum Air Pressure
25 psi
Number of Pipes
2
Temperature Control Range
60 Degrees to 90 Degrees F
Air Consumption
0.011 scfm
Maximum Control Temperature
90 Degrees F
Application
Heat
Minimum Control Temperature
60 Degrees F
Item
Pneumatic Thermostat
Compatible System Type
Pneumatic Actuators
Description
Pneumatic Thermostat, Air Consumption 0.011 scfm, Throttling Range 2 Degrees to 10 Degrees F, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.