Honeywell
Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 21A @ 240V AC Contact Rating
Mfr # V7-1V19E9-048
Zoro # G4552387
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever, Long
- AC Contact Rating - Snap Action Switch 21 A 1 HP 125 V, 250 V, 277 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 2.34 in
- Height - Snap Action Switch 0.63 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- TEMPCO Wire, High Temperature (LDWR-1015)
- SOUTH MAIN HARDWARE 48-in 175-lb, Natural, 25 Standard Nylon Tie (220259)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2R-A2)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-289)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- Honeywell Switches