CAD Drawings

Download CAD Files

Pressure Switch - 5000 Series, SPST-NO, 8-13 psi, 1/8"-27 MNPT, IP54

  • Mfr # 76576-B00000100-01

  • Zoro # G4958694

CAD Available

product price:  $74.79
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8-27" MNPT
Range
8 to 13 psi
Factory On Setting
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76576-B00000100-01
Zoro #
G4958694
UPC #
078454929123
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST-NO
Pressure Connection Type
1/8-27" MNPT
Range
8 to 13 psi
Factory On Setting
10 psi
AC Contact Rating
0.5A @ 240V, 1A @ 120V
Series
5000
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
Actuation Type
Diaphragm
Pressure Switch Electrical Contact Form
SPST-NO
Pressure Switch Range
8 to 13 psi
Pressure Switch Factory On/Off Setting
10 psi
Pressure Switch Port Type
1/8-27 in MNPT
IP Rating
IP54
Pressure Switch Differential
8 to 13 psi
Deadband Adjustability
Adjustable
Differential Pressure - Maximum
13 psi
Pressure - Maximum
150 psi
Differential Pressure - Minimum
8 psi
Proof Pressure
500 psi
Pressure - Minimum
0.5 psi
CAD Available
Yes

Description

Honeywell's 5000 Series Pressure Switch is rated for use within the specified pressure and electrical ratings, featuring a compact and constructed with materials suitable for typical industrial environments. This pressure switch includes adjustable set points within the specified range. It comes factory set with an on setting of 10 psi and is designed to maintain set points as specified under normal operating conditions.

Key features:

  • Contact Form: SPST-NO (Single Pole Single Throw - Normally Open)
  • Actuation Type: Diaphragm
  • Action: Standard
  • Pressure Range: 8 to 13 psi (adjustable deadband)
  • Factory On Setting: 10 psi
  • Maximum Pressure: 150 psi; Minimum Pressure: 0.5 psi; Proof Pressure: 500 psi
  • AC Contact Rating: 0.5A @ 240V, 1A @120V
  • DC Contact Rating: 15A @6V, 8A @12V, 4A @24V
  • IP54 rated enclosure
  • Connection/Port Type: 1/8"-27 MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.