Pressure Switch - Adjustable, Air/Flue Gas, 0.12–20"WC
- Mfr # KS84444498
- Zoro # G915389976
product price:
$
253.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444498
- Zoro #
- G915389976
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50AG 61 is an A/C pressure switch rated for use with air and flue gas pressure measurement applications. It supports positive, negative, and differential pressure measurements within a range of -1.5 to 150 mbar (0.12 to 20"WC). The switching point can be adjusted via a setting dial, enabling adjustment of the switching point within specified parameters for use with air, flue gas, or non-aggressive gases.
Key features include:
- Adjustable switching point using a setting dial
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Compatible media: Air, flue gas, non-aggressive gases
- Tube connections available; CE versions with Rp 1/4 or Rp 1/8 threads; UL versions with 1/4" NPT or 1/8" NPT threads
- Contact options: Silver contacts (24–250V AC, up to 5A) and gold contacts (varied voltage/amperage ratings depending on version)
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certified by EU, UL listed; FM and AGA approved; EAC and RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.