Pressure Switch - Adjustable Air/Flue Gas, DL 24KT 3
- Mfr # KS84444594
- Zoro # G015389678
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 24 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444594
- Zoro #
- G015389678
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 2 to 24 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 24KT 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures within the specified ranges in air, flue gas, or non-aggressive gases. The switching point is adjustable using a setting dial within the specified range.
Key features include:
- Adjustable switching range from -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections: CE versions (Rp 1/4, Rp 1/8), UL versions (1/4" NPT, 1/8" NPT)
- Contact options: Silver or gold contacts with voltage and current ratings specified for CE and UL versions
- Electrical connection through screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a 4-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.