Shop HONEYWELL
Create Account
Pressure Switch - Air/Flue Gas, Adjustable, 30-3500 Pa
- Mfr # KS84444171
- Zoro # G215389973
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444171
- Zoro #
- G215389973
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 2E 1 30Z is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is suitable for use with positive, negative, and differential pressures in air, flue gas, or non-aggressive gases. The unit features a switching point adjustment via an external screw and includes tube-type pneumatic connections as specified by manufacturer.
Key features include:
- Certified to EU standards; UR listed; FM and AGA approved
- Adjustable switching point using an adjustment screw
- Suitable for air, flue gas, and non-aggressive gases
- Pressure range (for DL2E model): 30 to 3500 Pa (0.12 to 14.1" WC)
- Tube-type pneumatic connections
- Electrical contacts: silver or gold options available depending on certification version; supports various voltage/amperage ratings up to 250V AC/5A (CE) or up to 240V AC/5A (UL)
- Electrical connection via 6.3x0.8 AMP connectors
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.