Push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 3 positions, return to center, 1 NC late + 1 NC

  • Mfr # 9001KR8RH25
  • Zoro # G4062229
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KR8RH25
Zoro #
G4062229
UPC #
-
Country of Origin
Mexico
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C 4520, JIS C 852, UL 508, CSA C22.2 No 14
Bezel Material
metal
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
[Ith] Conventional Free Air Thermal Current
10 A
Device Presentation
complete product
Cap/Operator Or Lens Colour
red
Protective Treatment
TC
Positive Opening
with IEC 60947-5-2
Type Of Operator
pull : spring return, center : stay put, push : spring return
Shape Of Signaling Unit Head
round
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operator Position Information
3 positions
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Operator Additional Information
screw-on plastic
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
9001K
Contacts Material
silver alloy contacts
Mechanical Durability
5000000 cycles
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Contact Operation
late-break
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
Overvoltage Category
class II IEC 61140
Product Or Component Type
push-button
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
red mushroom Ø 41 mm, unmarked, mushroom Ø 41 mm
Product Certifications
UL 508 || NEMA
Contacts Type And Composition
1 NC late break + 1 NC
Operating Position
any position
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Screw Head
cross slotted
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Range of Product
Harmony 9001K

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & reviews