Gas Pressure Switch - Adjustable, 3-500 mbar, DG Series
- Mfr # KS84448933
- Zoro # G315390145
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar, 40 to 150 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448933
- Zoro #
- G315390145
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar, 40 to 150 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 60/150VC4 6W is a gas pressure switch rated for monitoring positive pressure in compatible gases within specified ranges. It utilizes a diaphragm mechanism with a micro switch that is constructed without silicone components. This device is intended for detection of changes in gas pressure within specified ranges.
Key features include:
- Pressure range: Adjustable from 3 to 500 mbar (1.2 to 144" WC)
- Switching point adjustment via setting dial or factory set
- Pneumatic connections: Internal (1x or 2x Rp 1/4), External (Rp 1/8 or Rp 1/4)
- Electrical contacts: Silver or gold options; supports various voltage and current ratings depending on certification version
- Certifications: EU certified, UL listed, FM approved, AGA approved, EAC marked
- Electrical connection via a four-pin plug and socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.