Gas Pressure Switch, Adjustable, DG Series, Air/Gas/Flue
- Mfr # KS84447303
- Zoro # G515390105
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447303
- Zoro #
- G515390105
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10U 6T is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures within specified parameters. This device includes an adjustable setting dial for switching point selection within the specified range and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using setting dial
- Suitable for use with gas, air, and flue gases in positive pressure; air and flue gases in negative/differential pressure
- Available in European (DG) version: range of 0.4 to 500 mbar (0.16 to 200 "WC"), internal Rp 1/8" & Rp 1/4" pneumatic connections, silver or gold contacts
- Available in US (DG..T) version: range of 0.2 to 200" WC, internal Rp/NPT pneumatic connections, silver or gold contacts
- Electrical connection options include screw terminals with M16x1.5 cable gland or NPT conduit entry, plus a four-pin plug/socket option
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.