Gas Pressure Switch, Adjustable, DG Series, 250V AC
- Mfr # KS84447505
- Zoro # G715390059
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447505
- Zoro #
- G715390059
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150U 3T is a gas pressure switch rated for use in applications involving positive, negative, or differential gas and air pressure measurement. This device includes a setting dial to adjust the switching point within specified parameters. The DG version is intended for European markets while the DG..T version serves US requirements.
Key features include:
- Includes a setting dial to adjust the switching point within specified parameters
- Compatible with gas, air, and flue gases within specified operating conditions
- Available in European (DG) or US (DG..T) versions with respective certifications
- Multiple pneumatic connection options: Rp 1/8", Rp 1/4" (European); NPT 1/4", NPT 1/8" (US)
- Electrical connections available via screw terminals or plug-and-socket interface
- Contact types include silver contacts rated up to 250V AC / 5A and gold contacts for lower voltage/current applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.