Shop HONEYWELL
See all product information
Create Account
Pressure Switch for Air/Flue Gas, Adjustable, -1.5–150 mbar
Mfr # KS84444801
Zoro # G115389837
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444801
- Zoro #
- G115389837
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10K 5 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in air, flue gas, or other non-aggressive gases. The device features a switching point adjustment via a setting dial and is compatible with specified pneumatic connection types.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point using a setting dial
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A) for CE; Silver contacts (30–240V AC, 5A), Gold contacts (max 30V AC, 0.05A) for UL
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certified to applicable standards, including EU, UL, FM, AGA, EAC, and RoHS compliance
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.