This item is Discontinued.

No Product Image Available

Pushbutton Switch, DPST, 10A 30VDC, Panel Mount, AML Series (Discontinued)

  • Mfr # AML31EBA4AD
  • Zoro # G305803006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AML31EBA4AD
Zoro #
G305803006
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
19 mm x 29 mm

Details

Standards
UL, CSA Listed, VDE, CE
Push Button Style
Extended
Item
Push Button Switch
Terminal Connection
Quick Connect/Solder
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Material
Polycarbonate
Action
Maintained

Description

Honeywell MICRO SWITCH AML Series pushbutton switches are suitable for operator interface control applications in panel mount configurations. This model features a double pole, single throw (DPST) alternate action mechanism and supports both quick connect and solder terminal connections. The switch is rated for 10A at 30VDC, rated for use in electrical circuits within specified parameters.

Key features:

  • Double Pole Single Throw (DPST) alternate action
  • Rated for 10A at 30VDC
  • Quick connect/solder terminals for flexible wiring options
  • Panel mount design for secure installation
  • All terminations positioned at a shallow depth of 43.1 mm (1.7 in)
  • Part of the Honeywell AML Series with multiple legend sizes, button heights, and illumination options

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.