Pushbutton Switch - DPST, Alternate Action, 10A 30VDC, Panel Mount, AML Series (Discontinued)
- Mfr # AML32FBK4AD
- Zoro # G305803020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AML32FBK4AD
Zoro #
G305803020
UPC #
-
Country of Origin
United States
Description
Honeywell MICRO SWITCH AML Series pushbutton switches are suitable for use in operator control panels, offering multiple legend sizes and button heights. This model is a double pole, single throw (DPST) alternate action switch rated for 10A at 30VDC. It features quick connect/solder terminals and mounts to a panel, with all terminations positioned at the same depth of 43.1 mm (1.7 in) for consistent installation.
Key features:
- DPST (Double Pole Single Throw), alternate action mechanism
- Rated for 10A at 30VDC
- Quick connect/solder terminal options
- Panel mount configuration
- Uniform termination depth: 43.1 mm (1.7 in)
- Part of the Honeywell MICRO SWITCH AML Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.