This item is Discontinued.

No Product Image Available

Pushbutton Switch, Spdt, Momentary, 0.1A, 125Vdc, Solder Terminal, Through Hole-Straight (Discontinued)

  • Mfr # AML21CBE3BA
  • Zoro # G905802423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AML21CBE3BA
Zoro #
G905802423
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
19 mm x 19 mm

Details

Action
Momentary
Push Button Style
Extended
Head Material
Polycarbonate
Item
Push Button Switch
Terminal Connection
PC Terminal
Operator Illumination
Illuminated
Standards
UL, CSA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.