This item is Discontinued.

No Product Image Available

Pushbutton Switches Rect. Std Bezel Switch (Discontinued)

  • Mfr # AML21FBA2EB
  • Zoro # G305802399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AML21FBA2EB
Zoro #
G305802399
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
19 mm x 29 mm

Details

Terminal Connection
Quick Connect/Solder
Item
Push Button Switch
Action
Maintained
Push Button Style
Extended
Standards
UL, CSA Listed
Head Material
Polycarbonate
Operator Illumination
Illuminated
Maintained Action Release
Push/Push

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.