Pushbutton Switches Rect.2 Lamp 28V Dpdt Alt.Action Pb Sw (Discontinued)
- Mfr # AML21GBE3BC
- Zoro # G905802508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AML21GBE3BC
Zoro #
G905802508
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Diameter
19 mm x 29 mm
Details
Action
Momentary
Standards
UL, CSA Listed
Head Material
Polycarbonate
Item
Push Button Switch
Terminal Connection
PC Terminal
Push Button Style
Extended
Operator Illumination
Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.