This item is Discontinued.

No Product Image Available

Pushbutton Switches Sq Std Bezel 1 Led Red/24V Spdt Pb Sw (Discontinued)

  • Mfr # AML22CBF3AB
  • Zoro # G705802791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AML22CBF3AB
Zoro #
G705802791
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
19 mm x 19 mm

Details

Action
Maintained
Standards
UL, CSA Listed
Head Material
Polycarbonate
Item
Push Button Switch
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Push Button Style
Extended
Terminal Connection
PC Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.