R454B in 20 lb. disposable cylinders

  • Mfr # R454B20

  • Zoro # G916555547


product price:  $944.99
/ea
Free Shipping & Returns

Key Features

Safety Classification
A2L
Refrigerant Type
R-454B
Application
Air Conditioning, Chillers, Heat Pumps, PTACs
Chemical Compound
Difluoromethane, Tetrafluoropropene
Container Color
White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R454B20
Zoro #
G916555547
UPC #
-
Country of Origin
United States

Dimensions

Tank Fitting Size
1/4 in

Details

Item
Refrigerant
Safety Classification
A2L
Refrigerant Type
R-454B
Application
Air Conditioning, Chillers, Heat Pumps, PTACs
Chemical Compound
Difluoromethane, Tetrafluoropropene
Container Color
White/Red
Refrigerant Group
HFO
Volume
20 lb
Tank Fitting Gender
Male
Container Type
Cylinder
Ozone Depletion Potential
0
Global Warming Potential
466
Tank Fitting Type
SAE

Description

Refrigerant, Refrigerant Type R-454B, Container Type Cylinder, Application Air Conditioning, Chillers, Heat Pumps, PTACs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.