Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Pneumatic

  • Mfr # RP670A1001

  • Zoro # G4876529


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Control Type
Switching Relay
Type
Pneumatic Switching Control
Mounting Style
Inline, Panel
Body Material
Plastic
Control Range
3 to 7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP670A1001
Zoro #
G4876529
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2 1/4 in
Diameter
1 1/2
Pilot Port Connection Size
5/32 in
Overall Depth
2 1/4 in

Details

Item
Pneumatic Relay
Control Type
Switching Relay
Type
Pneumatic Switching Control
Mounting Style
Inline, Panel
Body Material
Plastic
Control Range
3 to 7 psi
Max. Safe Air PSI
30 psi
Pressure Range
3 and 7 psi Switching Pressure
Air Connections
Barb Type for 5/32 OD Plastic Tubing
Includes
Metal Spring Clip
Mounting
Inline Wall or Panel Mounted
Application
Blocking, Air Line Diverting or Bleeding
Construction
Molded Plastic with Neoprene Diaphragms
Differential Pressure - Maximum
0.5 psi
Operating Temperature - Maximum
125 Degrees F
Selector Type
Higher-of-Two Pressures
Contact Form
DPST
Operating Range - Maximum
7 psi
Setpoint Pressure - Minimum
3 psi
Setpoint Pressure - Maximum
15 psi
Pilot Pressure - Maximum
25 psi
Diaphragm Material
Neoprene
Control Action
Direct Acting
Maximum Safe Air Pressure
30 psi
Input Pressure - Maximum
2 psi
Number of Port Connections
8
Air Capacity
0.039 scfm
Switching Ranges
13 to 17 psi, 18 to 22 psi, 20 to 25 psi, 3 to 7 psi
Operating Temperature - Minimum
32 Degrees F
Relay Type
Switching
Control Signal
Floating
Operating Range - Minimum
3 psi
Start Point Adjustment Pressure - Minimum
3 psi
Pilot Port Connection Type
Barbed Hose
Start Point Adjustment Pressure - Maximum
15 psi
Port Types Included
Common, Normally Connected, Normally Disconnected, Pilot
Pilot Pressure - Minimum
13 psi
Operating Span Adjustment Pressure - Maximum
2 psi

Description

Pneumatic Relay, Air Capacity 0.039 scfm, Application Blocking, Air Line Diverting or Bleeding, Body Material Plastic, Branch Port Connection Size Not Applicable, Branch Port Connection Type Not Applicable, Common Port Connection Size Not Applicable, Common Port Connection Type Not Applicable, Contact Form DPST, Control Action Direct Acting, Control Signal Floating, Diaphragm Material Neoprene, Differential Adjustability Not Applicable, Differential Pressure - Maximum 0.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.