Zoro Homepage

Relay, Switching, 24 Vac

  • Mfr # R8222B1067

  • Zoro # G1888643


product price: $31.75
/ea

Key Features

Switch Type
SPDT
Coil Volts
24
HP
3/4 hp
Resistive Amps @ 120V
20.8 A
Full Load Amps @ 120VAC
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8222B1067
Zoro #
G1888643
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
1 7/8 in
Width (In.)
2 5/32 in
Depth (In.)
2 3/8 in
Overall Length
1 7/8 in
Overall Width
2 3/16 in
Overall Depth
2 3/8 in

Description

Switching Relay, Application Air Conditioning, Appliances, Refrigeration, Vending Machines, Contact Form SPDT, Electrical Connection Type Quick Connect Terminals, Frequency 50/60 Hz, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Horsepower @ 120V AC 3/4 hp, Horsepower @ 240V AC 3/4 hp, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A, Locked Rotor Current @ 240V AC 35 A, Low Voltage Contact Form SPDT, Low Voltage Switch Action Normally Open

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.