Shop HONEYWELL

Relief Valve - Gas, DN25, 20–500 mbar, Rp Thread, VSBV 25

  • Mfr # KS75441810

  • Zoro # G815419674


product price: 
$
56.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS75441810
Zoro #
G815419674
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER SPRG 320 500 MBAR WHITE SPRG VSBV 25 is a relief valve intended for use with compatible gas systems. It is used in applications where management of short-term pressure changes and prevention of pressure increases are required, according to system specifications.

This component is classified under valve parts and features an internal thread connection, making it suitable for integration into compatible piping setups.

  • For use with gas
  • Nominal diameter (DN): 25
  • Rp internal thread connection
  • Maximum inlet pressure (pu): 4 bar
  • Pressure test point located at the inlet
  • Standard adjusting range: 70–170 mbar (factory setting: 100 mbar)
  • Certified according to EU standards
  • Pressure range (pf): 20 to 500 mbar
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.