Replacement Battery, PK5
Mfr # 500-0111-000-05
Zoro # G3944499
product price: $277.99
/pk 5, $55.60/ea
Free Shipping & Returns
Key Features
Features
10 Day Run Time
Overall Height
5 in
Overall Width
5 in
Overall Depth
6 in
Includes
Protective Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-0111-000-05
Zoro #
G3944499
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Width
5 in
Overall Depth
6 in
Length
10 in
Depth
6 in
Width
5 in
Height
5 in
Overall Length
10 in
Details
Item
Battery Pack
Features
10 Day Run Time
Includes
Protective Case
For Use With
Meshguard Accessories
Power Source
110 to 240V AC
Status Indicator
LED
Sub-Brand
RAE
Product Type
Battery Pack
Series
EchoView, MeshRouter
Description
Battery Pack, Product Type Battery Pack, Features 10 Day Run Time, Series EchoView, MeshRouter, Sub-Brand RAE, For Use With Meshguard Accessories, Includes Protective Case, Overall Depth 6 in, Overall Height 5 in, Overall Length 10 in, Overall Width 5 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.