Zoro Homepage

Replacement Sensor

  • Mfr # SR-W5-1S

  • Zoro # G8340275


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Compliant
For Use With
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Chemical Formula
LEL
Sensor Range
0 to 100% LEL
Temp. Range
-40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-W5-1S
Zoro #
G8340275
UPC #
-
Country of Origin
Mexico

Details

Item
Gas Detector Sensor
Standards
FCC Compliant
For Use With
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
Chemical Formula
LEL
Sensor Range
0 to 100% LEL
Temp. Range
-40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
Detects
Combustible
Resolution
Methane 1% LEL
Sub-Brand
BW
Sensor Life
2 yr
Series
BW(TM) Icon, BW(TM) Icon+
Operating Temperature - Maximum
140 Degrees F
Sensor Type
Catalytic
Operating Temperature - Minimum
-40 Degrees F
For Detector Type
Portable
Gas Detected
Combustible Gas
Compatible Detector Model/Series
BW Icon, BW Icon+
Measurement Range
0 to 100% LEL
Compatible Detector Manufacturer Part Number
Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+

Description

Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series BW Icon, BW Icon+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.