Zoro Homepage
This item is Discontinued.
Honeywell Home Replacement Thermocouple, 48" CQ100A1047/U

Replacement Thermocouple, 48" (Discontinued)

  • Mfr # CQ100A1047/U
  • Zoro # G7542766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ100A1047/U
Zoro #
G7542766
UPC #
085267870320
Country of Origin
Mexico

Dimensions

Process Connection Size
11/32 in
Cable Length
48 in

Details

Item
Thermocouple
Product Type
Thermocouple
Includes
389860-1 Clip, 394958 Adapter Sleeve
Application
Residential Heating and Cooling
Process Connection Type
Nut
For Fuel Type
Natural Gas
Maximum Hot Junction Temperature
1,400 Degrees F
Maximum Cold Junction Temperature
780 Degrees F
Process Connection Gender
Male

Description

Thermocouple, Product Type Thermocouple, Cable Length 48 in, Process Connection Type Nut, Process Connection Size 11/32 in, Includes 389860-1 Clip, 394958 Adapter Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.