Replaces M744S1005 120V 50/60Hz 15Va 150

  • Mfr # M7284A1004/U

  • Zoro # G0477648


product price:  $1,375.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Mounting Type
Foot Mounted
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
150 in-lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7284A1004/U
Zoro #
G0477648
UPC #
085267057844
Country of Origin
United States

Dimensions

Height
6 7/16 in
Depth
7 5/16 in
Width
5 1/2 in
Overall Height
6 1/2 in
Overall Depth
7 3/8 in
Overall Width
5 1/2 in

Details

Mounting Type
Foot Mounted
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
150 in-lb
Voltage
120V AC
Power Rating
13W
For Use With
Combustion Air Dampers Used In Residential or Commercial HVAC Equipment, Control of Economizer Systems, Ventilation Dampers
Replaces Honeywell Motors
Mfr. No. M744S1005
Stroke Deg.
90 a 160
Includes
Screw Terminal Adapter, Transformer
Electrical Connections
Screw Terminals
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Shaft Type
Double-Ended
Item
Actuator
Timing
30 to 60 sec
Motor Direction
CW
Power Consumption
15 VA
Shaft Rotation
CW
Input Voltage
120V AC
Maximum Operating Temperature
150 Degrees F
Time to Close
60 sec
Number of Auxiliary Switches
0
Valve Application
Damper and Valve
Product Type
Actuator
NEMA Rating
3
Electrical Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Stroke Degree
90 to 160 Degrees
Rated Torque
150 in-lb
Application
Dampers, Economizers

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 150 in-lb, Input Voltage 120V AC, Electrical Connection Type Screw Terminals, NEMA Rating 3, IP Rating Not Applicable, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW, Stroke Degree 90 to 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.