Zoro Homepage

Supervent Propress 1.25"

  • Mfr # PV125P

  • Zoro # G401055965


product price: $273.99
/ea
Sold in multiples of 4 for $1,095.96
Free Shipping & Returns

Key Features

Pipe Size
1-1/4 in
Height
8.4 in
Width
7-1/2 in
Depth
2-1/2 in
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV125P
Zoro #
G401055965
UPC #
194159005648
Country of Origin
United States

Dimensions

Pipe Size
1-1/4 in
Height
8.4 in
Width
7-1/2 in
Depth
2-1/2 in

Details

Color
Brass

Description

Supervent Propress 1.25"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.