Zoro Homepage

Roller Lever Arm, 1.5 In. Arm L

  • Mfr # LSZ55D

  • Zoro # G4056263


product price: $39.79
/ea

Key Features

Arm Length
1.5 in
Roller Dia.
0.25 in
Roller Width
0.25 in
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Roller Position
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZ55D
Zoro #
G4056263
UPC #
078454931225
Country of Origin
United States

Dimensions

Arm Length
1.5 in
Roller Dia.
0.25 in
Roller Width
0.25 in
Arm Width
0.75 in
Arm Depth
1.39 in
Arm Length - Maximum
1.5 in
Roller Diameter
0.75 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
Roller Position
Front
Roller Material
Steel
Arm Material
Steel
Actuator Type
Standard Roller
Standards
RoHS
Actuator Style
Rotary Lever Roller
Compatible with Series
14CE, 914CE, HDLS
Compatible with Brand
Honeywell
Series
LSZ55

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.25 in, Roller Width 0.25 in, Arm Material Steel, Roller Material Steel, Arm Width 0.75 in, Arm Depth 1.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.