Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 to 3.5 In Arm L
Mfr # LSZ52D
Zoro # G4301236
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 3.50 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Front
Product Information
- Brand Honeywell
- MFR # LSZ52D
- Zoro # G4301236
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 3.50 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Depth | 0.81 in |
Arm Width | 0.73 in |
Length- Radius Adjustable | 1.50 to 3.5 in. (38.1 to 88.9mm) |
Length- Radius Maximum | 3.5 in. (88.9mm) |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 3.5 in |
Arm Length - Minimum | 1.5 in |
Details
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.50 in to 3.50 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Steel, Roller Material Steel, Arm Width 0.73 in, Arm Depth 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, Blk, PK25 (22CC16A0062B)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- RACO Electrical Box, 11.5 cu in, Handy, Steel (650CSA)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51C)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- Honeywell Switches