Rotary Position Sensor – Hall-Effect, 50° Range, Europin Connector, 10–30V (Discontinued)
- Mfr # RTP050HVEAA
- Zoro # G805986872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTP050HVEAA
Zoro #
G805986872
UPC #
-
Country of Origin
China
Details
Item
Proximity Sensor
Description
The Honeywell Industrial Motion & Position Sensor is a rotary position sensor classified under proximity sensors. It uses Hall-effect technology to provide non-contact sensing of rotary movement within a 50-degree range (+/- 25 degrees). The sensor operates with an input voltage of 10-30V and features a Europin connection. Its design separates the magnet from the sensor body, **designed to reduce actuator shaft wear** and **intended to minimize mechanical stress**.
Key features:
- Rotary position sensing over a 50° range (+/- 25°)
- Non-contact Hall-effect operation
- Input voltage: 10–30 VDC
- Europin connector type
- Magnet separated from sensor body for reduced wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.