Zoro Homepage
This item is Discontinued.
Honeywell Round Damper, Single Blade, Dia 12 In D690A1036

Round Damper, Single Blade, Dia 12 In (Discontinued)

  • Mfr # D690A1036
  • Zoro # G4825200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D690A1036
Zoro #
G4825200
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
12 in
Overall Height
12 in
Overall Width
13 in
Rough Opening Width
12 in
Overall Dimensions H x W
12 in x 13 in
Frame Material Thickness
22 ga
For Nominal Duct Diameter
12 in
Frame Depth
15 1/2 in
Overall Length
15 1/2 in
Rough Opening Length
12 in
Fits Fan Diameter
12 in
Rough Opening Diameter
12 in
Overall Diameter
12 in

Description

12 In.dia 15.5 In.L Round SS Dampr,Single Blad, Damper Application Control, For Nominal Duct Diameter 12 in, Frame Material Galvanized Steel, Number of Panels 3, Maximum Air Velocity 2500 fpm, Overall Height 12 in, Rough Opening Diameter 12 in, Rough Opening Shape Round, Fits Fan Diameter 12 in, For Duct Shape Round, Free Area Not Applicable, Overall Width 13 in, Frame Material Thickness 22 ga, Overall Length 15 1/2 in, Connection Type Press Fit, Frame Depth 15 1/2 in, Rough Opening Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.