This item is Discontinued.

Honeywell Safety Interlock Switch 1NC Nema 1, 3, 4, 12, 13 924CE1-T3A

Safety Interlock Switch 1NC Nema 1, 3, 4, 12, 13 (Discontinued)

  • Mfr # 924CE1-T3A
  • Zoro # G4048441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
924CE1-T3A
Zoro #
G4048441
UPC #
-
Country of Origin
United Kingdom

Dimensions

Actuator Length
0.78 in
Height
1.93 in
Width
1.57 in
Depth
0.63 in
Cable Length
3 ft
Overall Height
1.93 in
Overall Width
1.57 in
Overall Depth
0.63 in

Details

Item
Safety Interlock Switch
Style
0.39 in dia Stainless Steel Pin Plunger
Series
924CE
AC Contact Rating
100mA to 10A @ 240V
DC Contact Rating
100mA to 10A @ 250V
Contact Form
1NC
Connection Type
3 ft Dead End Cable
IP Rating
IP66
Operating Temp. Range
32 Degrees to 221 Degrees F
NEMA Rating
1, 12, 13, 3, 4
Body Material
Zinc
Differential Travel
0.7 +/-0.5 mm
Pre-travel
4mm
Standards
CE, CSA, SIL 3 Capable, UL
Movement
Lateral
Description/Special Features
Mechanical Life 10 Million Operations, Side Exit
Over Travel
5mm
Contact Material
Silver
Operating Force
5.06 lb
Electrical Connection
3 ft Dead End Cable
Overtravel
5 mm
Pretravel
4 mm
NEMA Enclosure Rating
1, 12, 13, 3, 4

Description

Safety Interlock Switch, 0.39 in dia Stainless Steel Pin Plunger, Contact Form 1NC, Actuator Length 0.78 in, Connection Type 3 ft Dead End Cable, AC Contact Rating 100mA to 10A @ 240V, Series 924CE, DC Contact Rating 100mA to 10A @ 250V, Height 1.93 in, Width 1.57 in, Depth 0.63 in, NEMA Rating 1, 12, 13, 3, 4, IP Rating IP66, Operating Temp. Range 32 Degrees to 221 Degrees F, Contact Material Silver, Cable Length 3 ft, Body Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.