Honeywell Salisbury

Arc Flash Face Shield Kit


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size Universal
  • Color Orange
  • Features Anti-Scratch, Full Color Recognition, Honeywell Salisbury's Exclusive Weight Balancing Frame
  • Ventilated No
  • Window Color Bronze
See all product information

Product Information

Dimensions

Size Universal

Details

Item Arc Flash Face Shield Kit
Color Orange
Features Anti-Scratch, Full Color Recognition, Honeywell Salisbury's Exclusive Weight Balancing Frame
Ventilated No
Window Color Bronze
Standards ANSI
Arc Flash PPE Category 2
Hood Window Type Face Shield Fitted
Lift Front Yes
Compatible with Series PrismShield
Material Trade Name Nomex
Window Material Polycarbonate
ATPV Rating 10 cal/sq cm
Window Coating Anti-Fog
Hood Type Lift Front
Includes Balaclava, Face Shield Protective Bag, Hard Hat

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Orange, Features Anti-Scratch, Full Color Recognition, Honeywell Salisbury's Exclusive Weight Balancing Frame, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Includes Balaclava, Face Shield Protective Bag, Hard Hat, Arc Flash Face Shield Kit, Lift Front Yes, Material Trade Name Nomex, Size Universal, Standards ANSI, Ventilated No, Window Coating Anti-Fog, Window Color Bronze, Window Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.