Honeywell Salisbury
Flame Resistant Pants and Overalls
Mfr # ACB40RGM
Zoro # G8346295
original price:
$454.00
5% off
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Material GlenGuard(R)
- Fabric Weight 20 oz
- Inseam 30 in
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- HONEYWELL SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- HONEYWELL SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- Honeywell Salisbury Arc Flash and Flame Resistant Clothing