Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Micro Switch V7 Series - SPDT, 15A, Snap Action, Pin Plunger/Lever (Discontinued)

  • Mfr # V7-1C13D8-201
  • Zoro # G016219486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7-1C13D8-201
Zoro #
G016219486
UPC #
-
Country of Origin
Mexico

Description

Honeywell’s MICRO SWITCH V7 miniature switches are constructed to meet performance specifications. These snap action switches feature a thermoplastic housing and can be used in various applications as specified by the manufacturer, including simple or precision on/off limits and presence/absence sensing, or embedded within pressure or temperature assemblies. The V7 series is available as a pin plunger style or with optional integral or auxiliary levers to actuate the switch, offering versatility for different requirements.

Key features:

  • Snap action SPDT (Single Pole Double Throw) configuration
  • Rated for 15A at 125V
  • Features a thermoplastic housing
  • Available in pin plunger style and lever-actuated options
  • Operating force ranges from approximately 0.15 N (1⁄2 oz) to nearly 4 N (14 oz), supporting both sensitive and higher-force actuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.