Honeywell
Security Safe, 0.17 cu ft, 6.5 lb, Digital Keypad, Override Key Lock
- Zoro #: G7326247
- Mfr #: 5005P
Hover or click to zoom Tap to zoom
Key Features
- Outside Height: 6 45/64 in
- Outside Width: 9 in
- Outside Depth: 7 in
- Material: Steel
- Number of Bolts: 2
- Max. User Codes: 1
- Door Plate Thickness: 4 in
- Capacity: 0.17 cu ft
$56.67
Subtotal: $56.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Honeywell
- MFR #5005P
- Zoro #G7326247
- Country of OriginChina
- Category Portable Safes
Dimensions
Outside Height | 6 45/64 in |
Outside Width | 9 in |
Outside Depth | 7 in |
Door Opening Width | 9 in |
Door Opening Height | 6 45/64 in |
Inside Width | 8 45/64 in |
Inside Depth | 5 13/32 in |
Inside Height | 5 13/64 in |
Details
Material | Steel |
Number of Bolts | 2 |
Max. User Codes | 1 |
Door Plate Thickness | 4 in |
Capacity | 0.17 cu ft |
Lock Style | Digital Keypad, Override Key |
Includes | (2) Keys, (4) AA Batteries, Anti-Theft Concealed Hinges |
Color | Pink |
Number of Shelves | 0 |
Net Weight | 6.5 lb |
Wall Thickness | 3 1/2 in |
Number of Drawers | 0 |
Finish | Powder Coated |
Holds | Documents, Records and Valuables |
Water Endurance | Not Specified |
Fire Rating | Not Rated |
Description
Security Safe, Color Pink, Net Weight 6.5 lb, Capacity 0.17 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Digital Keypad, Override Key, Number of Bolts 2, Outside Height 6 45/64 in, Outside Width 9 in, Outside Depth 7 in, Inside Height 5 13/64 in, Inside Width 8 45/64 in, Inside Depth 5 13/32 in, Door Opening Height 6 45/64 in, Door Opening Width 9 in, Battery Life 1 yr
Reviews of Honeywell #5005P
Explore more
- HONEYWELL Security Safe, 0.17 cu ft, 6.5 lb, Digital Keypad, Override Key Lock 5005B
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock 1553
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock 6109
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock 6104
- HONEYWELL Security Safe, 0.28 cu ft, 12.8 lb, Digital Keypad, Override Key Lock 5301DOJ
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock 6110
- WINNER INTL Winner International LB200 The CLUB Personal Vault LB200
- BARSKA Security Safe, 0.89 cu ft, 10 lb, Locking Latch Lock AX12432
- MICROFRIDGE Safe, 16" MFSAFE01
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock X105
- FIRST ALERT Fire/Water Safe .17Cf 2013F
- Honeywell Portable Safes