Zoro Homepage

TurboLite+ Self-Retracting Personal Fall Limiter, 6 ft. Length, Carabiner, Aluminum, 2 Leg(s)

  • Mfr # MTL-OHW2-27/6FT

  • Zoro # G310037977


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTL-OHW2-27/6FT
Zoro #
G310037977
UPC #
612230300760
Country of Origin
Mexico

Dimensions

Length
6 ft.
Lifeline Length
6 ft
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 13/16 in

Details

Item
Self-Retracting Personal Fall Limiter
Weight Capacity
420 lb
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
2
Series
TurboLite+
Rescue Method
Self
ANSI SRL Type
SRL
OSHA Standards Met
OSHA
Minimum User Weight
130 lb
Sealed
No
Anchoring Location
Overhead Only
Other Standards
CSA Z259.2.2:2017
SRL Housing Material
Nylon
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Snap Hook
ANSI Standards Met
ANSI Z359.14
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Visual Load Indicator
Yes
Anchorage End Connection Material
Aluminum
Lifeline Material
Polyester, Synthetic Fiber

Description

Self-Retracting Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.