
Men's 18801 Steel Toe Boot, Steel Toe, 15 Height, Black, 11
Mfr # 18801-BLM-110
Zoro # G1962158
product price:Â $33.49
/prKey Features
Size
11
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18801-BLM-110
Zoro #
G1962158
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Size
11
Height
15
Details
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Steel Toe Boot
Series
18801
Upper Material
PVC
For Outdoor Traction
No
Style Number
18801
Shoe Style
Knee
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 11, Men's, Boot Height 15 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.