Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Boot, Steel Toe, 15 in Height, Black, 3

  • Mfr # 75109

  • Zoro # G2337848


product price: $39.59
/pr

Key Features

Size
3
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75109
Zoro #
G2337848
UPC #
086189453035
Country of Origin
Dominican Republic

Dimensions

Size
3
Height
15 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Upper Material
PVC
Footwear Shank
Yes
Footwear Construction Type
Cut and sewn
Insole System
Foot Form
Style Number
75109
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

PVC,Rubber Boot,Black 15 In.,Sz 3, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.