Men's Rubber Boot, Steel Toe, Neoprene Latex Upper, Neoprene Outsole, Pull On, Brown, 13 D

  • Mfr # 22148/13

  • Zoro # G4827383


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Neoprene
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22148/13
Zoro #
G4827383
UPC #
086189007375
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Boot Height
12 in
Height
12"
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
Neoprene
Metatarsal Guard
No
Footwear Closure Type
Pull On
Gender
Men's
Upper Material
Neoprene Latex
Toe Type
Steel
Color
Brown
Insulated
No
Shank Material
Neoprene
Resists
Petro- and Agro-Chemicals
Closure Type
Pull On
Toe Shape
Round
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Sole Pattern
Neo-Grip
Insulation Type
None
Rubber Boot Style
Mid-Calf
Predominant Footwear Color
Brown
Style Number
22148
Standards
ASTM F2413-18
Midsole Material
Neoprene
Item
Rubber Boot
For Outdoor Traction
No
Shoe Style
Mid-Calf
Completely Non Metallic
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Removable Insole
Yes
Features
Highly Resistant to Acids, Chemicals and Contaminants; Rubber Base is Flexible and Strong
Insole Material
Breathe-O-Prene(R)
Heel Style
Defined Heel
Insole Color
Black
Oil Resisting Sole
Yes
Boot Color
Brown, Tan
Chain Saw Cut Resistant
No
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Mining, Oil
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Footwear Shank
No
Footwear Brand
HONEYWELL SERVUS
Insole System
Breathe-O-Prene(R)
Footwear Closure
Pull-On
Static Dissipative
No
Series
Servus Neoprene III
Wide Toe Cap
No
Construction
Seamless Neoprene Latex Upper; Safe-toe Steel-toe Cap; Cushion Insole; Chevron Sole and Heel

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Neo-Grip, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products