Zoro Homepage

Men's Servus Rubber Boot, Steel Toe, 14" Height, Black, 14

  • Mfr # 75145C/14

  • Zoro # G2567467


product price: $43.79
/pr

Key Features

Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75145C/14
Zoro #
G2567467
UPC #
086189501675
Country of Origin
Dominican Republic

Dimensions

Size
14
Height
14"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Servus
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Insulated
No
Style Number
75145
Insulation Type
None
Shank Material
Steel
Footwear Closure Type
Pull On
Outsole Material
PVC
Standards
ASTM F2413-18, CSA
Footwear Sole Pattern
Lug
Resists
Punctures, Slips
Midsole Material
Steel
Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Molded
Insole System
FootForm(TM)
Wide Toe Cap
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Features
Washable Insole
Liner Material
Unlined
Static Dissipative
No
Shoe Style
Knee
Insole Material
Foam
Insole Color
Gray/White
Footwear Brand
HONEYWELL SERVUS
Outsole Technology
TDT Self-cleaning
Oil-Resistant Sole Technology
TDT
Construction
Injection-molded Polyvinyl Chloride; Steel Toe, Steel Shank and Flexible Stainless Steel Midsole; Removable Cushion Insole Plus an Ergonomic Footbed

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.